This product requires certification to purchase.

Tank Trip Lever in Polished Nickel

JACLO

Tank Trip Lever in Polished Nickel

  • Fast #
  • Part #J9458PN
  • Item #10479942
  • Manufacturer Part #9458-PN
3.1 out of 5 Customer Rating
Brand image
JACLO

Tank Trip Lever in Polished Nickel

  • Fast #
  • Part #J9458PN
  • Item #10479942
  • Manufacturer Part #9458-PN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Toilet tank trip lever to fit TOTO models
  • Brass arm, spud and handle
  • Eco Guinevere and Promenade II
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-3/4 in
Characteristics & Features
Brand Model Compatibility
THU458
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Brass
Handle Type
Lever
Material
Brass
Warranty & Product Information
Fits Brand
TOTO
Fits Model
THU458
Type
J9458PN
UPC
020111300325