Jaco
1/2 in. Tube Straight Polypropylene Compression Union Tee
Part #J708 | Item #1341704 | Manufacturer Part #70-8
How to get it:
Product Details
- Chemical resistant to low strength acids and bases
- Ferrule nut with integral sleeve
- Rated to 50 psi
- Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
Specifications
Clean Bagged: No
Color Finish: Opaque White
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connection 3: OD Tube
End Connections: OD Tube x OD Tube x OD Tube
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Size 3: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Plastic
Material Type: Polypropylene
Maximum Pressure: 50 psi
Maximum Temperature: 215
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Temperature Range: -30 to 215 Deg F