Jaco
1/2 x 3/8 in. Compression x MPT Kynar® Reducing Adapter
Part #J1086KPG | Item #5120298 | Manufacturer Part #10-8-6-K-PG
How to get it:
Product Details
- Chemically resistant against highly corrosive fluids
- Plastic gripper ring for superior holding strength
- Rated to 220 psi
- For use with strong oxidants and acids
Documents
Specifications
Clean Bagged: No
Color Finish: Opaque White
Color Finish Category: Whites
End Connection 1: Compression
End Connection 2: MPT
End Connections: Compression x MPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Fitting Type: Adapter, Reducing
Length: 1-15/32 in
Material: Plastic
Material Type: Kynar®
Maximum Pressure: 220 psi
Maximum Temperature: 275
Minimum Temperature: -80
NSF Certified: Yes
Temperature Range: -80 to 275 Deg F