1/4 in. Tube Straight Polypropylene Compression Union Tee

Part #J704  |  Item #1341613  |  Manufacturer Part #70-4

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #J704 | Mfr. Part #70-4

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids

Specifications

Clean Bagged: No

Color Finish: Opaque White

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube x OD Tube x OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 220 psi

Maximum Temperature: 215

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Temperature Range: -30 to 215 Deg F