1/4 x 3/8 in. Compression x MPT Kynar® Reducing Adapter

Part #J1046KPG  |  Item #5120194  |  Manufacturer Part #10-4-6-K-PG

Call for Pricing
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 3/8 in

    Part #J1046KPG | Mfr. Part #10-4-6-K-PG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #J1064KPG | Mfr. Part #10-6-4-K-PG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #J1068KPG | Mfr. Part #10-6-8-K-PG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #J1086KPG | Mfr. Part #10-8-6-K-PG

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Chemically resistant against highly corrosive fluids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • For use with strong oxidants and acids

Documents

Specifications

Clean Bagged: No

Color Finish: Opaque White

Color Finish Category: Whites

End Connection 1: Compression

End Connection 2: MPT

End Connections: Compression x MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Fitting Type: Adapter, Reducing

Length: 1-13/64 in

Material: Plastic

Material Type: Kynar®

Maximum Pressure: 220 psi

Maximum Temperature: 275

Minimum Temperature: -80

NSF Certified: Yes

Temperature Range: -80 to 275 Deg F