21A Air Actuated Switch
21A Air Actuated Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 21
- Brand Model Compatibility:
- Universal
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Switch
- UL Listed:
- No