• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Cayman® 36 x 42 in. Rectangle Shower Base with Center Drain

JCAY3642SCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
36 in
Material
Acrylic
Shower Base Shape
Rectangle
Type
Shower Base
UL Listed
No
Width
42 in

Starting at
Call for Pricing
  • QUANTITY