DESCRIPTION

  • Center drain
  • Raised dam to prevent water leakage over the threshold
  • Requires shower drain with chrome strainer (MB28827) sold separately
  • Single-threshold
  • Tru-level® base system

Jacuzzi 42 x 42 in. Shower Base

JCAY4242SCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
42 in
Material
Acrylic
Strainer Size
3-1/2 in
UL Listed
No
Width
42 in

Starting at
Call for Pricing
  • QUANTITY