• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • PURE AIR® bubbles provide gentle embracing massage
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Standard integral tile flange
  • Tru-level® base system

Jacuzzi Cayman® 48 x 34 in. Rectangle Shower Base with Center Drain

JCAY4834SCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
Height
6 in
IAPMO Listed
No
Installation Type
Alcove
Length
48 in
Material
Acrylic
Strainer Size
3-1/2 in
UL Listed
No
Width
34 in

Starting at
Call for Pricing
  • QUANTITY