DESCRIPTION

  • Center drain
  • Raised dam to prevent water leakage over the threshold
  • Single-threshold
  • Slip-resistant bottom
  • Standard integral tile flange
  • Tru-level® base system

Jacuzzi Cayman® 48 x 48 in. Shower Base

JS364959

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
Acrylic
UL Listed
No
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY