• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • PURE AIR® bubbles provide gentle embracing massage
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Bonaire® 48 x 48 in. Square Shower Base with Left Drain

JDR529

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bonaire®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
24-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
48 in
Material
Acrylic
UL Listed
No
Width
48 in

Starting at
Call for Pricing
  • QUANTITY