• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • PURE AIR® bubbles provide gentle embracing massage
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Capella® 55 x 55 in. Acrylic Corner Drop-In Air Bathtub with Center Drain and J2 Basic Control

JCAP5555ACR2XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
72 gal
Collection
Capella®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
Center
Height
20-1/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
55 in
Material
Acrylic
UL Listed
No
Volts
120V
Watts
800
Width
55 in

Starting at
Call for Pricing
  • QUANTITY