DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Capella® 55 x 55 in. Acrylic Corner Drop-In or Skirted Bathtub with Center Drain

JCPS5555BCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Corner
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
72 gal
Collection
Capella®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
16-1/4 in
Drain Location
Center
GSA Approved
No
Height
20-1/2 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
55 in
Material
Acrylic
UL Listed
No
Width
55 in

Starting at
Call for Pricing
  • QUANTITY