DESCRIPTION
- Balanced 360˚ balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
Jacuzzi Riva® 72 x 42 in. Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Left Drain and J2 Basic Control
JRIV7242WLR2XX
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- ANSI Specifications
- Yes
- ASME Specifications
- ASME A112.19.7-2012
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 89 gal
- Collection
- Riva®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 16-1/4 in
- Drain Location
- End
- Height
- 20-1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Drop-In Undermount
- Length
- 72 in
- Material
- Acrylic
- Number Of Jets
- 8
- UL Listed
- No
- Volts
- 120V
- Watts
- 800
- Width
- 42 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday