DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Spa Combination Bathtub with Left Drain and Manual On or Off

JFIN6030CLR1CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
112 gal
Collection
Finestra®
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Drain Location
End
Height
38-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
10
UL Listed
No
Volts
120V
Watts
200
Width
30 in

Starting at
Call for Pricing
  • QUANTITY