DESCRIPTION

  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Optimal air and water therapy originally invented by Jacuzzi
  • Specialized whirlpool jets and purposeful placement provide the ideal targeted massage

Jacuzzi Linea® 60 x 30 in. 8-Jet Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control

JLNS6030WLR2CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
51 gal
Collection
Linea®
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
End
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY