• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Finestra® 60 x 30 in. Acrylic Rectangle Alcove Bathtub with Left Drain

JFIN6030BLXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
112 gal
Collection
Finestra®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
31-1/2 in
Drain Location
End
GSA Approved
No
Height
38-1/2 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
Number of Handles
Two Handle
UL Listed
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY