DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Signature™ 60 x 32 in. Acrylic Rectangle Skirted Bathtub with Left Drain

JJ1S6032BLXXRS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
53 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
14 in
Drain Location
End
GSA Approved
No
Height
19 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
UL Listed
No
Watts
800
Width
32 in

Starting at
Call for Pricing
  • QUANTITY