DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi 60 x 32 in. Shower Base in White

JCAT6032SXXXXW

Drain Location:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
4-1/8 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Strainer Size
3-3/8 in
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY