DESCRIPTION

  • Includes chrome drain
  • Integral seat
  • Slip-resistant bottom
  • Tru-Level® base system

Jacuzzi Bonaire® 32 x 60 in. Shower Base with Center Drain

JN6569

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bonaire®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
24-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
IsAcceptableImage
Length
60 in
Material
Acrylic
Type
Shower Bases
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY