DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Signature™ 60 x 36 in. 6-Jet Acrylic Rectangle 3-Tile Flange Whirlpool Bathtub with Left Drain and Manual On or Off

JJ2T6036WLR1HX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
54 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Depth
13-4/5 in
Drain Location
End
Height
19-1/4 in
IAPMO Listed
No
Installation Type
Flanged
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
120V
Watts
800
Width
36 in

Starting at
Call for Pricing
  • QUANTITY