DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Cetra® 60 x 36 in. 8-Jet Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control

JCET6036WLR2HX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
67 gal
Collection
Cetra®
Color Finish
Oyster
Color Finish Category
Neutrals
Depth
16-22/25 in
Drain Location
End
Height
21-1/4 in
IAPMO Listed
No
Installation Type
Drop-in, Skirted
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY