DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Centra® 60 x 36 in. 8-Jet Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control

JCET6036WRL2XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
55 gal
Collection
Centra®
Color Finish
White
Color Finish Category
Whites
Depth
16-3/4 in
Drain Location
End
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY