• Cart

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

Jacuzzi Nova™ 60 x 36 in. Acrylic Rectangle Drop-In or Skirted Bathtub with End Drain

JNOV6036BUXXXX

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
42 gal
Collection
Nova™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21-1/4 in
Drain Location
End
GSA Approved
No
Height
19-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
No
Watts
800
Width
36 in

Starting at
Call for Pricing
  • QUANTITY