DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Centra® 60 x 36 in. Acrylic Rectangle Drop-In or Skirted Bathtub with Right Drain

JCTS6036BRXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
55 gal
Collection
Centra®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
15-5/8 in
Drain Location
End
GSA Approved
No
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
60 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY