DESCRIPTION

  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • Full, deep soaking tub with 33° lumbar slope contoured backrest
  • One year limited warranty
  • The foundation of hydrotherapy: quiet and calming

Jacuzzi Signature® 60 x 36 in. Acrylic Rectangle Skirted Bathtub with End Drain

JJ1S6036BRXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
62 gal
Collection
Signature®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
14 in
Drain Location
End
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
60 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY