DESCRIPTION

Jacuzzi 60 x 36 in. Tub and Shower with Reversible Drain

JD095826

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
5-1/2 in
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No
Width
5-1/2 in

Starting at
$186.94
EACH
  • QUANTITY

DOCUMENTS