DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Signature™ 60 x 42 in. Bathtub with End Drain

JJ3D6042WRL1XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
66 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
End
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
59 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
120V
Watts
800
Width
41 in

Starting at
Call for Pricing
  • QUANTITY