• Cart

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Jacuzzi Signature™ 60 x 60 in. 6-Jet Acrylic Corner Drop-In Whirlpool Bathtub with Center Drain and Manual On or Off

JJ5T6060WCR1HX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
86 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
15 in
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
120V
Width
60 in

Starting at
Call for Pricing
  • QUANTITY