• Cart

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

Jacuzzi Bravo™ 65-1/2 x 35-5/8 in. Acrylic Oval Freestanding Bathtub with Center Drain

JBRF6636BCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
60 gal
Collection
Bravo™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
19-63/100 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic
UL Listed
No
Width
35-5/8 in

Starting at
Call for Pricing
  • QUANTITY