DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Fuzion® 65-3/4 x 65-3/4 in. 15-Jet Acrylic Corner Drop-In or Undermount Spa Combination Bathtub with Center Drain and J4 Luxury Control

JFUZ6666CCR4IW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
148 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Depth
16-13/16 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Dual Mount
Length
65-3/4 in
Material
Acrylic
Number Of Jets
15
UL Listed
No
Volts
240V
Watts
900
Width
65-3/4 in

Starting at
Call for Pricing
  • QUANTITY