DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited lifetime warranty
  • The combination of heat and water relaxes muscles and calms the senses
  • The foundation of hydrotherapy - quiet and calming
  • Tru-Level® base system

Jacuzzi Riva® 66 1/4 x 38 1/4 in. Drop-In Soaking Bathtub

JRIV6638BUXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME Z124-2011
CARB OTC LEED Compliant
No
Capacity
56 gal
Collection
Riva®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
16-1/4 in
Drain Location
End
GSA Approved
No
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-In, Undermount
Length
66 in
Material
Acrylic
UL Listed
No
Width
38 in

Starting at
Call for Pricing
  • QUANTITY