DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Riva® 66-1/4 x 38 in. Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Right Drain and J2 Basic Control

JRIV6638WRL2HX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
56 gal
Collection
Riva®
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
66-1/4 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Watts
800
Width
38-1/4 in

Starting at
Call for Pricing
  • QUANTITY