Jacuzzi Luxura® 66 x 20 in. Optional Tub Skirt JF9569

DESCRIPTION

  • Durable high-gloss acrylic material

Jacuzzi Luxura® 66 x 20 in. Optional Tub Skirt

JF9569

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Luxura®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
66 in
Material
Acrylic
Width
21 in

Starting at
$383.1
EACH
  • QUANTITY

DOCUMENTS