DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited lifetime warranty
  • The foundation of hydrotherapy: quiet and calming

Jacuzzi Luxura® 66 x 34 in. Acrylic Rectangle Drop-In or Skirted Bathtub with End Drain

JLUX6634BUXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
58 gal
Collection
Luxura®
Color Finish
White
Color Finish Category
Whites
Depth
16-1/4 in
Drain Location
End
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
66 in
Material
Acrylic
UL Listed
No
Width
34 in

Starting at
Call for Pricing
  • QUANTITY