DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Duetta® 66 x 36 in. Acrylic Oval Drop-In or Undermount Bathtub with Center Drain

JDUE6636BCXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
89 gal
Collection
Duetta®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
20-73/80 in
Drain Location
Center
GSA Approved
No
Height
26 in
IAPMO Listed
Yes
Installation Type
Drop-in Undermount
Length
66 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY