DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Duetta® 66 x 42 in. 14-Jet Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Center Drain and J4 Luxury Control

JDUE6642WCR4CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
97 gal
Collection
Duetta®
Color Finish
White
Color Finish Category
Whites
Depth
18-3/8 in
Drain Location
Center
Height
26 in
IAPMO Listed
No
Installation Type
Drop-In, Undermount
Length
66 in
Material
Acrylic
Number Of Jets
16
UL Listed
No
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY