DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Fuzion® 65-3/4 x 65-3/4 in. 15-Jet Acrylic Corner Drop-In or Undermount Whirlpool Bathtub with Center Drain and J4 Luxury Control

JFUZ6666WCL4CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
148 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Depth
15-9/16 in
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Drop-in, Undermount
Length
65-3/4 in
Material
Acrylic
Number Of Jets
15
UL Listed
No
Volts
120V
Width
65-3/4 in

Starting at
Call for Pricing
  • QUANTITY