DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Fuzion® 71-3/4 x 59-3/4 in. 15-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Center Drain and J5 LCD Control

JFUZ7260WCL5IW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
148 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Depth
16-3/4 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
71-3/4 in
Material
Acrylic
Number Of Jets
15
UL Listed
No
Volts
120V
Width
59-3/4 in

Starting at
Call for Pricing
  • QUANTITY