• Cart

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

Jacuzzi Verona® 71 x 32-3/4 in. Luxecast Solid Surface Oval Freestanding Bathtub with Center Drain

JVRF7133BCXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
70 gal
Collection
Verona®
Color Finish
White Gloss/White Matte
Color Finish Category
Whites
Configuration
Soaker
Depth
25 in
Drain Location
Center
GSA Approved
No
Height
25 in
IAPMO Listed
No
Installation Type
Freestanding
Length
71 in
Material
Luxecast™ Solid Surface
UL Listed
No
Watts
800
Width
32-4/5 in

Starting at
Call for Pricing
  • QUANTITY