• Cart

DESCRIPTION

  • Combination of Whirlpool and PURE AIR® bath
  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Maximized jet count and placement
  • More than a dozen personalized hydromassage options

Jacuzzi Allusion® 72 x 36 in. 10-Jet Acrylic Rectangle Drop-In Spa Combination Bathtub with Center Drain and J5 LCD Control

JALL7236CCR5CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
83 gal
Collection
Allusion®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-1/8 in
Drain Location
Center
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
10
UL Listed
No
Volts
240V
Watts
900
Width
36 in

Starting at
Call for Pricing
  • QUANTITY