• Cart

DESCRIPTION

  • Durable high-gloss acrylic material
  • Exclusive CleanLine™ system with anti-microbial lines and Drain-down™ plumbing enhances cleanliness
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • In-line heater maintains bath temperature
  • Limited lifetime warranty
  • Patented TargetPro™ jets deliver Aqualibrium®: the perfect mix of air and water for a powerful, yet comfortable massage

Jacuzzi Amiga® 72 x 36 in. 8-Jet Acrylic Oval in Rectangle Drop-In or Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control

JAMI7236WRL2XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Amiga®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
16-22/25 in
Drain Location
End
Height
20-3/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY