• Cart

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Jacuzzi Nova™ 72 x 36 in. Acrylic Oval in Rectangle Drop-In or Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control

JNVS7236WLR2CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
56 gal
Collection
Nova™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
19 in
IAPMO Listed
No
Installation Type
Skirted
Length
72 in
Material
Acrylic
Number Of Jets
8
Number of Handles
Two Handle
UL Listed
No
Volts
120V
Watts
800
Width
36 in

Starting at
Call for Pricing
  • QUANTITY