DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Fuzion® 72 x 42 in. 11-Jet Acrylic Rectangle Drop-In or Undermount Spa Combination Bathtub with Center Drain and J5 LCD Control

JFUZ7242CCR5IW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
108 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Depth
15-3/4 in
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
72 in
Material
Acrylic
Number Of Jets
11
Volts
240V
Watts
900
Width
42 in

Starting at
Call for Pricing
  • QUANTITY