DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Elara® 72 x 42 in. 14-Jet Acrylic Rectangle Drop-In or Undermount Spa Combination Bathtub with Left Drain and J4 Luxury Control

JELA7242CLR4CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
127 gal
Collection
Elara®
Color Finish
White
Color Finish Category
Whites
Depth
21-33/80 in
Drain Location
End
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
72 in
Material
Acrylic
Number Of Jets
14
UL Listed
No
Volts
240V
Watts
900
Width
42 in

Starting at
Call for Pricing
  • QUANTITY