• Cart

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Jacuzzi Signature™ 72 x 42 in. 6-Jet Acrylic Oval in Rectangle Drop-In Whirlpool Bathtub with Right Drain and Manual On or Off

JJ4D7242WRB1XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
15 in
Drain Location
End
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
120V
Watts
800
Width
42 in

Starting at
Call for Pricing
  • QUANTITY