DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Gallery™ 72 x 42 in. 8-Jet Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Right Drain and J2 Basic Control

JGAL7242WRL2HX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Gallery™
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
End
Height
20-1/2 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY