DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Mito™ 72 x 42 in. Acrylic Rectangle Drop-In Whirlpool Bathtub with Center Drain and J2 Basic Control

JMIT7242WCL2CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
95 gal
Collection
Mito™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Watts
800
Width
42 in

Starting at
Call for Pricing
  • QUANTITY