• Cart

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Jacuzzi Mito™ 72 x 42 in. Acrylic Rectangle Drop-In Whirlpool Bathtub with Center Drain and J2 Basic Control

JMIT7242WCR2XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
95 gal
Collection
Mito™
Color Finish
Oyster
Color Finish Category
Neutrals
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
Center
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Watts
800
Width
42 in

Starting at
Call for Pricing
  • QUANTITY