DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Majora® 72 x 42 in. Acrylic Rectangle Skirted Bathtub with Right Drain

JMJ27242BRXXXX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
70 gal
Collection
Majora®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
15-5/8 in
Drain Location
End
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
No
Installation Type
Skirted
Length
72 in
Material
Acrylic
UL Listed
No
Watts
800
Width
42 in

Starting at
Call for Pricing
  • QUANTITY